Halogen Capsule Lamp, G14, 20W, 12V

Item #: 513911

Cat #: S3187

UPC: 045923031878

Sign In or Register to view pricing and more.
Halogen Capsule Lamp, 20 Watt, 12 Volt, Bulb: G14 (Globe), Base: Bi-Pin (GX5.5), Lumens: 240, Color Temperature: 2900K

Overview

Halogen Capsule Lamp, 20 Watt, 12 Volt, Bulb: G14 (Globe), Base: Bi-Pin (GX5.5), Lumens: 240, Color Temperature: 2900K
Also known as: 045923031878, S3187

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 12
Shape: G14 (Globe)
Wattage: 20
Lumens: 240
Light Technology: Halogen
Base: 2-Pin (GX5.3)
Color Temperature: 2900 (Warm White)
Shape: G14 (Globe)
Lumens: 240
Base: 2-Pin (GX5.3)
Volts AC: 12
Wattage: 20
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)