Connection Cable, DC Micro, PVC, Black, 4 Pin, 22AWG, 5m

Item #: 51387

Cat #: 889D-F4BC-5

UPC: 611320274882

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, DC Micro, Female, Straight, 4-Pins, Standard Materials, PVC Black, Unshielded, 22 AWG, 5 m

Overview

Connection Cable, DC Micro, Female, Straight, 4-Pins, Standard Materials, PVC Black, Unshielded, 22 AWG, 5 m
Our Bulletin 889D DC Micro (M12) Connection Systems feature industry standard 2-, 3-, 4-, 5-, or 8-pin connectors for your DC-powered components. Cordsets and patchcords feature overmolded connectors and are available in a variety of configurations to suit a wide range of applications and environments. A full complement of splitters and tees, distribution boxes, V- and Y-cables, field-attachable connectors, and panel-mount receptacles round out the line and add even more flexibility to your field wiring.
Also known as: 611320274882, 889D-F4BC-5

Specifications

Length: 5 m
Color: Black
Material: PVC
Gauge: 22
Type: 4-Pin Cordsets
Length: 5 m
Material: PVC
Type: 4-Pin Cordsets
Color: Black
Gauge: 22

Customer Reviews

No reviews for this product
(0)