SQD 8536SBA2V08A STARTER 600VAC

Item #: 513823

Cat #: 8536SBA2V08A

UPC: 785901904168

Sign In or Register to view pricing and more.
SQD 8536SBA2V08A STARTER 600VAC 18AMP NEMA +OPTIONS

Overview

SQD 8536SBA2V08A STARTER 600VAC 18AMP NEMA +OPTIONS
Also known as: 785901904168, 8536SBA2V08A

Specifications

Phase: 3
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Phase: 3
IP/NEMA Rating: NEMA 12
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)