Locknut, Type: Bonding, Size: 1-1/2", Material/Finish: Steel/Zinc
Item #:
51376
Cat #:
GL-500-D
UPC:
687855165759
Sign In or Register to view pricing and more.
Documents & Guides
Locknut, Type: Bonding, Size: 1-1/2 Inch, Material/Finish: Steel/Zinc
Overview
Locknut, Type: Bonding, Size: 1-1/2 Inch, Material/Finish: Steel/Zinc
Also known as: 687855165759, GL-500-D
Specifications
Diameter: | 1 1/2 in |
Material: | Steel |
Diameter: | 1 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)