Wire Mkr,B500,1.5"H,112121,33/CQ,25CQ/PK
Item #: 513758
Cat #: WM-34-66-BK-PK
UPC: 662820911531
Sign In or Register to view pricing and more.
Documents & Guides
Wire Marker Card - Repositionable Vinyl Cloth, Legend 34 to 66. Brand Name: Brady«. Type: Wire Marker. Special Features: Excellent Flexibility, Consecutive Numbers. Application: Cable & Wire Marking. Standard: ASTM D 1000, ASTM D 2979. Color: White on Black. Legend: 34 to 66. Material: Brady B-500 Vinyl Coated Fabric. Height: 1.5 IN. Background Color: Black. Legend Color: White. Number Of Markers: 825. Markers Per Page: 33. Number Of Pages: 25. Label/Media Format: Die-Cut on Cards. Resistance Properties: Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resisitant, Weather-Resistant. Alternate Catalog Number: 112121.
Overview
Wire Marker Card - Repositionable Vinyl Cloth, Legend 34 to 66. Brand Name: Brady«. Type: Wire Marker. Special Features: Excellent Flexibility, Consecutive Numbers. Application: Cable & Wire Marking. Standard: ASTM D 1000, ASTM D 2979. Color: White on Black. Legend: 34 to 66. Material: Brady B-500 Vinyl Coated Fabric. Height: 1.5 IN. Background Color: Black. Legend Color: White. Number Of Markers: 825. Markers Per Page: 33. Number Of Pages: 25. Label/Media Format: Die-Cut on Cards. Resistance Properties: Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resisitant, Weather-Resistant. Alternate Catalog Number: 112121.
Also known as: 662820911531, WM-34-66-BK-PK
Specifications
Type: | Wire Marker |
Type: | Wire Marker |
Customer Reviews
No reviews for this product
(0)