Enclosure, Adapter, Frame D from IP20 to IP30, NEMA 1

Item #: 513734

Cat #: 25-JBAD

UPC: 884951990159

Documents & Guides
Enclosure, Adapter, Frame D from IP20 to IP30, NEMA 1
Sign In or Register to view pricing and more.

Overview

Enclosure, Adapter, Frame D from IP20 to IP30, NEMA 1
The PowerFlex® 520-Series AC drive delivers an innovative design that is remarkably versatile and can accommodate systems ranging from standalone machines to simple system integration. The PowerFlex 523 drive provides general purpose control for applications ranging up to 30 hp and 22 kW. The PowerFlex 525 drive provides maximum flexibility and performance ranging up to 30 hp and 22 kW.PowerFlex is a trademark of Rockwell Automation, Inc.
Also known as: 884951990159, 25-JBAD

Specifications

Type: Adapter, Enclosure
Size: D
IP/NEMA Rating: NEMA 1, IP30
Type: Adapter, Enclosure
IP/NEMA Rating: NEMA 1, IP30
Size: D

Customer Reviews

No reviews for this product
(0)