Encoder, Incremental, for PowerFlex 525

Item #: 513725

Cat #: 25-ENC-1

UPC: 884951990098

Sign In or Register to view pricing and more.
Documents & Guides
Encoder, Incremental, for PowerFlex 525

Overview

Encoder, Incremental, for PowerFlex 525
The PowerFlex® 520-Series AC drive delivers an innovative design that is remarkably versatile and can accommodate systems ranging from standalone machines to simple system integration. The PowerFlex 523 drive provides general purpose control for applications ranging up to 30 HP and 22 kW. The PowerFlex 525 drive provides maximum flexibility and performance ranging up to 30 HP and 22 kW.By combining various motor control options, communications, energy savings, and standard safety features in a cost-effective drive, thePowerFlex 520-Series drive is suitable for a wide array of applications.Maximize your system performance and productivity by taking advantage of the following key features offered in a PowerFlex 520-Seriesdrive.
Also known as: 884951990098, 25-ENC-1

Specifications

Type: Encoder, Incremental
Type: Encoder, Incremental

Customer Reviews

No reviews for this product
(0)