Drive, Variable, 240VAC, 11kW, 15HP, 48.3A, Normal & Heavy Duty

Item #: 513723

Cat #: 25B-B048N104

UPC: 884951885844

Sign In or Register to view pricing and more.
Variable Frequency Drive, PowerFlex 525, Embedded EtherNet/IP and Safety, 240 Volt AC, 11 kW, 15 Horse Power, 48.3 Amp, Normal & Heavy Duty, Frame E, IP20, Open, No Filter

Overview

Variable Frequency Drive, PowerFlex 525, Embedded EtherNet/IP and Safety, 240 Volt AC, 11 kW, 15 Horse Power, 48.3 Amp, Normal & Heavy Duty, Frame E, IP20, Open, No Filter
Ideal for networked machines that require more motor control options, PowerFlex® 525 AC drives offer standard safety and Ethernet / IP communications. These compact drives feature an innovative, modular design. Allen-Bradley® catalog item 25B-B048N104 from Rockwell Automation® is a 240 V AC, three phase PowerFlex 525 AC drive with embedded Ethernet / IP and safety. It has 48.3 A output current and a E frame. And it is IP20 UL-NEMA open type.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 884951885844, 25B-B048N104

Specifications

Phase: 3
Horsepower: 15
Type: Variable Frequency Drive
Volts AC: 240
Wattage: 11 kW
IP/NEMA Rating: IP20
Phase: 3
Type: Variable Frequency Drive
Wattage: 11 kW
Horsepower: 15
Volts AC: 240
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)