Terminal Block, Jumpers, Uninsulated Side, 2P

Item #: 51355

Cat #: 1492-N38

UPC: 662073295969

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Side Jumpers, Uninsulated, 38 mm Center to Center, 2 Pole, 50 in a Package

Overview

Terminal Block, Side Jumpers, Uninsulated, 38 mm Center to Center, 2 Pole, 50 in a Package
The Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-N38 is an uninsulated side jumper, a 1492 terminal block accessory from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073295969, 1492-N38

Specifications

Type: Terminal Block, Jumper
Mounting: Screw
Poles: 2
Family / Style: 1492
Type: Terminal Block, Jumper
Poles: 2
Mounting: Screw
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)