This product has been discontinued.
Sign Ballast (2-4) Lamp 120V HO
Item #: 51354
Cat #: ASB062024BLTPI
UPC: 781087000076
Sign In or Register to view pricing and more.
Documents & Guides
Sign Ballast (2-4) Lamp 120V HOMagnetic Sign Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, SignPro Series. For use with the following Linear Lamp Types: 2 to 4 T12/HO lamps, 6' to 20' total length.
Overview
Sign Ballast (2-4) Lamp 120V HOMagnetic Sign Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, SignPro Series. For use with the following Linear Lamp Types: 2 to 4 T12/HO lamps, 6' to 20' total length.
Also known as: 781087000076, ASB062024BLTPI, sign ballast
Specifications
Wattage: | 110, 75, 85, 50 |
Type: | Rapid Start, High Output, Magnetic, Sign |
Volts AC: | 120 |
Shape: | T12 (Tubular) |
Family / Style: | SignPro |
Wattage: | 110, 75, 85, 50 |
Volts AC: | 120 |
Family / Style: | SignPro |
Type: | Rapid Start, High Output, Magnetic, Sign |
Shape: | T12 (Tubular) |
Customer Reviews
No reviews for this product
(0)