4" Square Box, 1-1/2" Deep, 1/2" & Eccentric Knockouts, Steel

Item #: 513537

Cat #: 4SEKP

UPC: 687855001774

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, 1-1/2 Inch, Sides (8)1/2 & (4) Eccentric Knockouts, Bottom (2) 1/2 & (2) Eccentric Knockouts, Steel, Includes Green Ground Wire.

Overview

4 Inch Square Box, 1-1/2 Inch, Sides (8)1/2 & (4) Eccentric Knockouts, Bottom (2) 1/2 & (2) Eccentric Knockouts, Steel, Includes Green Ground Wire.
Also known as: 687855001774, 4SEKP

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 21 in³
Mounting: Screw On, Nail On
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)