Halogen Lamp, PAR20, 39W, 120V, SP10
Item #:
513500
Cat #:
39PAR20/HAL/SP10/DL-120V
UPC:
046135161100
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, Double Life, 39 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 450, CRI: 100, Color Temperature: 2800K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10
Overview
Halogen Lamp, Double Life, 39 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 450, CRI: 100, Color Temperature: 2800K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10
Also known as: 046135161100, 39PAR20/HAL/SP10/DL-120V
Specifications
Base: | Medium Screw (E26) |
Wattage: | 39 |
Volts AC: | 120 |
Shape: | PAR20 (Sealed Beam) |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2800 (Warm White) |
Lumens: | 450 |
Light Technology: | Halogen |
Angle: | 10° |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Lumens: | 450 |
Angle: | 10° |
Wattage: | 39 |
Shape: | PAR20 (Sealed Beam) |
Color Temperature: | 2800 (Warm White) |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)