Wireway Panel Adapter, Type 1, Lay-In, 6" x 6", Steel, Galvanized

Item #: 5135

Cat #: F66GPAGV

UPC: 783510886004

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Panel Adapter, Size/Dims: 6.00x6.00, Material/Finish: Steel/Galvanized. For use with Type 1, Wireway .

Overview

Wireway Panel Adapter, Size/Dims: 6.00x6.00, Material/Finish: Steel/Galvanized. For use with Type 1, Wireway .
Also known as: 783510886004, F66GPAGV

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)