BX MCSTL123SOLBLKREDWHTWG1000RL MC

Item #: 513491

Cat #: MCSTL123SOLBLKREDWHTWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCSTL123SOLBLKREDWHTWG1000RL MC STL 12/3 SOL W/GROUND

Overview

BX MCSTL123SOLBLKREDWHTWG1000RL MC STL 12/3 SOL W/GROUND
Also known as: MCSTL123SOLBLKREDWHTWG1000RL

Specifications

Conductors: 3
Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Color: Black/Red/White
Package Type: Reel
Conductors: 3
Length: 1000 ft
Material: Copper
Stranding: Solid
Package Type: Reel
Jacket: Steel
Gauge: 12
Volts AC: 600
Color: Black/Red/White

Customer Reviews

No reviews for this product
(0)