Continuous Hinge with Clamps, EMC Series, NEMA 4X, 24 x 24 x 8", Stainless Steel

Item #: 513467

Cat #: A242408LPEMCSS

UPC: 783510258894

Sign In or Register to view pricing and more.
Continuous Hinge with Clamps, EMC Series, NEMA 4X, 24 x 24 x 8 Inch, Stainless Steel 304

Overview

Continuous Hinge with Clamps, EMC Series, NEMA 4X, 24 x 24 x 8 Inch, Stainless Steel 304
Ideal for indoor or outdoor EMC applications to contain larger controls in corrosive environments. Features a stainless steel, woven-mesh encased gasket to keep out contaminants and provide EMI/RFI shielding to internal components.
Also known as: 783510258894, A242408LPEMCSS

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 24 in
Depth: 8 in
Height: 24 in
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4
Depth: 8 in
Material: Stainless Steel
Width: 24 in
Height: 24 in

Customer Reviews

No reviews for this product
(0)