600V 310A 2P PWR BLOK

Item #: 513438

Cat #: 1402404

UPC: 784337024044

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MAR 1402404 600V 310A 2P PWR BLOK

Overview

MAR 1402404 600V 310A 2P PWR BLOK
Also known as: 784337024044, 1402404

Specifications

Poles: 2
Amps: 310
Volts AC: 600
Poles: 2
Volts AC: 600
Amps: 310

Customer Reviews

No reviews for this product
(0)