2l Close To Ceiling Brushed

Item #: 51343
Cat #: 75114-962
UPC: 785652751141
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Eternity; Ceiling Mount; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 2; Material: Steel Body, Glass Bowl; Finish: Brushed Nickel Body, Clear Highlightedsatin Etched Bowl; Mounting: Capnuts; Width: 14 In; Height: 5 In; Connection: Mounted To Box; Wire Length: 6-1/2 In

Overview

Sea Gull Lighting; Light Fixture; Eternity; Ceiling Mount; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 2; Material: Steel Body, Glass Bowl; Finish: Brushed Nickel Body, Clear Highlightedsatin Etched Bowl; Mounting: Capnuts; Width: 14 In; Height: 5 In; Connection: Mounted To Box; Wire Length: 6-1/2 In
Also known as: 785652751141, 75114-962

Specifications

Wattage: 60
Type: Ceiling Fixture
Wattage: 60
Type: Ceiling Fixture

Customer Reviews

No reviews for this product
(0)