20A, 125V, Hospital Grade GFCI

Item #: 513413

Cat #: X7899-HGW

UPC: 078477601495

Sign In or Register to view pricing and more.
20A, 125V, Hospital Grade GFCI20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, SmartLock Pro Slim GFCI, Hospital Grade, Monochromatic, Tamper-Resistant, Back & Side Wired, Wallplate & Self Grounding Clip Included - White.

Overview

20A, 125V, Hospital Grade GFCI20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, SmartLock Pro Slim GFCI, Hospital Grade, Monochromatic, Tamper-Resistant, Back & Side Wired, Wallplate & Self Grounding Clip Included - White.
Also known as: 078477601495, X7899-HGW

Specifications

Width: 30 in
Type: Screw Cover, Enclosure, Feed Through, Decora
Volts AC: 120
Height: 30 in
IP/NEMA Rating: NEMA 1
Color: Gray, White
Amps: 20
Material: Steel
Size: 30 x 30 x 12 in
Depth: 12 in
Width: 30 in
Volts AC: 120
IP/NEMA Rating: NEMA 1
Amps: 20
Size: 30 x 30 x 12 in
Type: Screw Cover, Enclosure, Feed Through, Decora
Height: 30 in
Color: Gray, White
Material: Steel
Depth: 12 in

Customer Reviews

No reviews for this product
(0)