Panel Board, Trim, Surface, 74"H x 20"W, NEMA 1, NQOD, Ventilated

Item #: 51339

Cat #: NC74VS

UPC: 785901799085

Sign In or Register to view pricing and more.
Panel Board, Trim, Surface, 74 Inch Height x 20 Inch Width, NEMA 1, NQOD, Ventilated

Overview

Panel Board, Trim, Surface, 74 Inch Height x 20 Inch Width, NEMA 1, NQOD, Ventilated
NQ and NF Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ and NF Panelboards provide 200% rated neutrals for non-linear loads. NQ and NF Panelboards are convertible from main lug to main breaker. NQ and NF Panelboards have many different options for your enclosure cover. This cover is rated for a flush type 1 enclosure. The dimensions for this enclosure cover are 20 x 74 inches. NQ and NF Panelboard interiors are field convertible to top or bottom feed. NQ and NF Panelboards are suitable for use as service equipment.
Also known as: 785901799085, NC74VS

Specifications

Height: 74 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 20 in
Standards: California Proposition 65
Height: 74 in
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Mounting: Surface
Width: 20 in

Customer Reviews

No reviews for this product
(0)