DIN Rail, High Rise Mounting, 22.4mm x 7.6mm x 57.4mm x 1m, Alum.

Item #: 51335

Cat #: 1492-N44

UPC: 662073296003

Documents & Guides
DIN Rail, High Rise Mounting, Rigid, 22.4 mm x 7.6 mm x 57.4 mm x 1 meter, Aluminum, 2 per Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

DIN Rail, High Rise Mounting, Rigid, 22.4 mm x 7.6 mm x 57.4 mm x 1 meter, Aluminum, 2 per Package
DIN rails are the metal rails inside an electrical enclosure that are used to mount circuit breakers and other types of electrical equipment. Although DIN rails have a relatively simple design, they’re extremely important for the installation, maintenance and operation of electrical equipment. 
Also known as: 662073296003, 1492-N44

Specifications

Length: 1 m
Height: 57.400 mm
Width: 22.400 mm
Material: Aluminum
Depth: 7.600 mm
Length: 1 m
Width: 22.400 mm
Depth: 7.600 mm
Height: 57.400 mm
Material: Aluminum

Customer Reviews

No reviews for this product
(0)