Fiber Optic Cable, Glass, Transmitted Beam (Individual Cable), Stand

Item #: 513285

Cat #: 43GT-FIS25ML072

UPC: 885630027555

Sign In or Register to view pricing and more.
Documents & Guides
Fiber Optic Cable, Glass, Transmitted Beam (Individual Cable), Standard Bundle 3.2mm (0.125in), Stainless Steel, 3.2 mm (0.125 in) Diameter, Randomized Arrangement, 1.83 m (72 in.)

Overview

Fiber Optic Cable, Glass, Transmitted Beam (Individual Cable), Standard Bundle 3.2mm (0.125in), Stainless Steel, 3.2 mm (0.125 in) Diameter, Randomized Arrangement, 1.83 m (72 in.)
More durable than plastic fiber cables, Allen-Bradley® glass fiber optic cables withstand higher temperatures. These cables contain multiple strands of thin fibers bundled in a flexible sheath. Catalog item 43GT-FIS25ML072 is a glass fiber optic cable from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630027555, 43GT-FIS25ML072

Specifications

Type: Fiber Optic Cable
Type: Fiber Optic Cable

Customer Reviews

No reviews for this product
(0)