LED Module, 6", 21W, 120V

Item #: 513264
Cat #: LED/1400/RT6/830/FL80/WRFL/WTR
UPC: 046135707278
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 6 Inch, 21 Watt, 120 Volt, 3000K, Base: Medium Screw Adaptor, 85 CRI, Lumens: 1400, Trim Color: White, Baffle Color: White, Standard Case Qty: 2 Sylvania Part # 70727

Overview

LED Module, 6 Inch, 21 Watt, 120 Volt, 3000K, Base: Medium Screw Adaptor, 85 CRI, Lumens: 1400, Trim Color: White, Baffle Color: White, Standard Case Qty: 2 Sylvania Part # 70727
Also known as: 046135707278, LED/1400/RT6/830/FL80/WRFL/WTR

Specifications

Color Temperature: 3000 (Warm White)
Type: Module
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 21
Diameter: 6 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 21
Light Technology: LED
Type: Module
Volts AC: 120
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)