This product may not be available in all locations.
2
more
![Panel Board, Trim, Flush, 44H x 20W, NEMA 1, NQOD Panel Board, Trim, Flush, 44H x 20W, NEMA 1, NQOD](https://rexel-cdn.com/products/pdocrefnc44fda19pfiletyperendition4000png.jpg?i=CC452D68-A6C6-4C23-A793-E9CD52BF7B61&f=420)
Panel Board, Trim, Flush, 44H x 20W, NEMA 1, NQOD
Item #: 51320
Cat #: NC44F
UPC: 785901798873
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Trim, Flush, 44 Inch Height x 20 Inch Width, NEMA 1, NQOD
Overview
Panel Board, Trim, Flush, 44 Inch Height x 20 Inch Width, NEMA 1, NQOD
Also known as: 785901798873, NC44F
Specifications
Mounting: | Flush |
Height: | 44 in |
Width: | 20 in |
Standards: | California Proposition 65 |
Mounting: | Flush |
Width: | 20 in |
Height: | 44 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)