Enclosure with Floor Stands, Two Door, 62" x 48" x 10"

Item #: 51318

Cat #: A62H48CLP

UPC: 783510264000

Sign In or Register to view pricing and more.
Documents & Guides
Free-Standing Enclosure with Floor Stands, Two Door, NEMA 4, Continuous Hinge with Clamps, Size: 62" x 48" x 10", Material/Finish: Steel/Gray Powder Coat

Overview

Free-Standing Enclosure with Floor Stands, Two Door, NEMA 4, Continuous Hinge with Clamps, Size: 62" x 48" x 10", Material/Finish: Steel/Gray Powder Coat
The Type 4 rating and polyester powder coating make these enclosures ideal for outdoor environments or food processing applications where it is necessary to protect controls and instrumentation from wet, non-corrosive environments. Featuring a continuous hinge with clamps, the enclosures are supported by floor stands that provide additional height and access for cleaning under the enclosure. Equipment can be mounted on either panels or racks.
Also known as: 783510264000, A62H48CLP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 10 in
Height: 62 in
Material: Steel
Width: 48 in
IP/NEMA Rating: IP66, NEMA 4
Height: 62 in
Width: 48 in
Depth: 10 in
Material: Steel

Customer Reviews

No reviews for this product
(0)