FO32/850/ECO (PK X 30)

Item #: 513158

Cat #: 46823S

UPC: 726585000609

Sign In or Register to view pricing and more.
Lamp, Shatter-Resistant, Fluorescent, FO32/850/ECO (PK X 30), 32 Watts, 2800 Initial Lumens, 5000 K, 81 CRI, T Shape, 1 IN Dia, 46 IN Long, T8 Bulb, Medium Bi-Pin (G13) Base, 36000 Avg Life Hrs, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, FO32/850/ECO (PK X 30), 32 Watts, 2800 Initial Lumens, 5000 K, 81 CRI, T Shape, 1 IN Dia, 46 IN Long, T8 Bulb, Medium Bi-Pin (G13) Base, 36000 Avg Life Hrs, Copolymer Coating
Also known as: 726585000609, 46823S

Specifications

Color Rendering Index (CRI): 81
Wattage: 32
Lumens: 2800
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Color Rendering Index (CRI): 81
Lumens: 2800
Length: 4 ft, 48 in
Type: Shatter-Resistant
Material: Safety Coated Glass
Wattage: 32
Color Temperature: 5000 (Bright White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)