Compression Lug, Copper, 2-Hole 5/16 Stud Size", 2/0 AWG, Black

Item #: 513082

Cat #: YA262L

UPC: 781810502716

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2/0 AWG, 5/16 Inch Bolt Holes, 7/8 Inch Spacing, Coded Black, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2/0 AWG, 5/16 Inch Bolt Holes, 7/8 Inch Spacing, Coded Black, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810502716, YA262L

Specifications

Material: Copper
Color: Black
Volts AC: 600
Mounting: 2-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 2/0
Material: Copper
Volts AC: 600
Stud Size: 5/16 in
Color: Black
Mounting: 2-Hole
Allowable Gauge Range: 2/0

Customer Reviews

No reviews for this product
(0)