Compression Lug, Copper, 2 Hole 5/16", Long Barrel, 1/0 AWG

Item #: 513074

Cat #: YAZ252TC516E6

UPC: 781810197080

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1/0 AWG, 5/16 Inch Bolt Hole, 1/4 Inch Hole Spacing, Coded Pink, With Inspection No Window, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1/0 AWG, 5/16 Inch Bolt Hole, 1/4 Inch Hole Spacing, Coded Pink, With Inspection No Window, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C
Also known as: 781810197080, YAZ252TC516E6

Specifications

Material: Copper
Color: Pink
Mounting: 2-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 1/0
Volts AC: 600 - 35kV
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 1/0
Color: Pink
Stud Size: 5/16 in
Volts AC: 600 - 35kV

Customer Reviews

No reviews for this product
(0)