Disconnect Switch, Shaft, Type LK, 320mm, 30-100A

Item #: 513022

Cat #: LK4AE12CN

UPC: 606480510550

Sign In or Register to view pricing and more.
Disconnect Switch, Shaft, Type LK, 320 mm, 30 - 100 Amp

Overview

Disconnect Switch, Shaft, Type LK, 320 mm, 30 - 100 Amp
Also known as: 606480510550, LK4AE12CN

Specifications

Type: Disconnect Switch, Shaft
Length: 320 mm
Amps Range: 30 - 100
Type: Disconnect Switch, Shaft
Amps Range: 30 - 100
Length: 320 mm

Customer Reviews

No reviews for this product
(0)