Pistol Handle Shaft, 12 x 535 mm

Item #: 513002

Cat #: OXP12X535

UPC: 662019734156

Sign In or Register to view pricing and more.
Pistol Handle Shaft. Size: 12 x 535 mm (21.06"). For use with Pistol Handles.

Overview

Pistol Handle Shaft. Size: 12 x 535 mm (21.06"). For use with Pistol Handles.
OXP12X535 SHAFT for pistol handle
Also known as: 662019734156, OXP12X535

Specifications

Type: Accessories, Shaft
Diameter: 12 mm
Length: 21.060 in
Type: Accessories, Shaft
Length: 21.060 in
Diameter: 12 mm

Customer Reviews

No reviews for this product
(0)