BLN 9A-1034-12 HORIZONTAL

Item #: 512902

Cat #: 9A-1034-12

UPC: 781011272890

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BLN 9A-1034-12 HORIZONTAL ADJUSTABLE SPLICE PLATES, 3"

Overview

BLN 9A-1034-12 HORIZONTAL ADJUSTABLE SPLICE PLATES, 3"
Also known as: 781011272890, 9A-1034-12

Specifications

Angle: 45°
Material: Aluminum
Angle: 45°
Material: Aluminum

Customer Reviews

No reviews for this product
(0)