3-Way Switch, 15 Amp, 120/277V, Ivory, Side Wired, Commercial Grade
Item #: 51288
Cat #: CS315-2I
UPC: 078477815595
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle 3-Way AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Ivory
Overview
15 Amp, 120/277 Volt, Toggle 3-Way AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Ivory
Also known as: 078477815595, CS315-2I
Specifications
Type: | 3-Way, Toggle Switch, Grounding, Commercial Grade |
Volts AC: | 120, 277 |
Amps: | 15 |
Material: | Thermoplastic, Nylon |
Color: | Ivory |
Type: | 3-Way, Toggle Switch, Grounding, Commercial Grade |
Amps: | 15 |
Color: | Ivory |
Volts AC: | 120, 277 |
Material: | Thermoplastic, Nylon |
Customer Reviews
No reviews for this product
(0)