889D DCMICRO

Item #: 51287

Cat #: 889D-F5EC-5

UPC: 611320275001

Sign In or Register to view pricing and more.
Documents & Guides
AB 889D-F5EC-5 889D DCMICRO

Overview

AB 889D-F5EC-5 889D DCMICRO
Also known as: 611320275001, 889D-F5EC-5

Specifications

Type: Lantern
Wattage: 75
Volts AC: 120
Length: 7 1/4 in
Color: White
Mounting: Wall
Type: Lantern
Volts AC: 120
Color: White
Wattage: 75
Length: 7 1/4 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)