Baying systems TS 8

Item #: 512849

Cat #: 8886500

UPC: 639889380967

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Baying systems TS 8, material: Enclosure frame: Sheet steel, 1.5 mm, Roof: Sheet steel, 1.5 mm, Door: Sheet steel, 2.0 mm, Rear panel: Sheet steel, 1.5 mm, surface: Enclosure frame: Dipcoat-primed, Door, roof and rear panel: Dipcoat-primed, powder-coated on the outside, textured paint, color: RAL 7035, supply includes: Enclosure frame, Door(s), Roof plate, Rear panel, detachable, 4 eyebolts, Lock: 3 mm double-bit, description: Baying systems TS 8 with mounting plate. Protection category IP 55.

Overview

Baying systems TS 8, material: Enclosure frame: Sheet steel, 1.5 mm, Roof: Sheet steel, 1.5 mm, Door: Sheet steel, 2.0 mm, Rear panel: Sheet steel, 1.5 mm, surface: Enclosure frame: Dipcoat-primed, Door, roof and rear panel: Dipcoat-primed, powder-coated on the outside, textured paint, color: RAL 7035, supply includes: Enclosure frame, Door(s), Roof plate, Rear panel, detachable, 4 eyebolts, Lock: 3 mm double-bit, description: Baying systems TS 8 with mounting plate. Protection category IP 55.
Due to its symmetrical profile in terms of width and depth, the TS 8 baying system, made from sheet steel, saves considerable space and facilitates easy internal installation. It also allows a baying arrangement on all sides. In addition, the integrated, automatic potential equalization of all enclosure panels and the triple machining of the surface ensures maximum safety.
Also known as: 639889380967, 8886500

Specifications

Material: Sheet Steel
IP/NEMA Rating: IP55, NEMA 12
Material: Sheet Steel
IP/NEMA Rating: IP55, NEMA 12

Customer Reviews

No reviews for this product
(0)