Transformer, Dry Type, 225KVA, 208 Delta; - 480Y/277VAC, 3PH, NEMA 3R

Item #: 512811

Cat #: TP793734S

UPC: 047503204726

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 225KVA, 208 Delta; - 480Y/277VAC, 3PH, NEMA 3RTransformer, Dry Type, 225 KVA, 208 Delta; Volt Primary - 480Y/277 Volt Secondary, 3-Phase, NEMA 3R

Overview

Transformer, Dry Type, 225KVA, 208 Delta; - 480Y/277VAC, 3PH, NEMA 3RTransformer, Dry Type, 225 KVA, 208 Delta; Volt Primary - 480Y/277 Volt Secondary, 3-Phase, NEMA 3R
Also known as: 047503204726, TP793734S

Specifications

Volt Amps: 225kVA
Phase: 3
Type: Dry Type Transformer
Primary Voltage: 208 Delta
Secondary Voltage: 277/480Y
Volt Amps: 225kVA
Type: Dry Type Transformer
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 208 Delta

Customer Reviews

No reviews for this product
(0)