Timing Relay, Solid State, On/Off-Delay, Selectable Range, 120V

Item #: 512803

Cat #: 700-RTC02200U1

UPC: 662468010993

Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay, Solid State, On/Off-Delay, Selectable Range, 4-Pole, 120 Volt AC/DC Coil,

Overview

Timing Relay, Solid State, On/Off-Delay, Selectable Range, 4-Pole, 120 Volt AC/DC Coil,
Also known as: 662468010993, 700-RTC02200U1

Specifications

Volts AC Control: 120
Type: Timing Relay, Solid State
Mounting: DIN Rail
Poles: 4
Volts DC Control: 120
Range: Adjustable, 0.050 - 2 sec, 0.200 - 8 sec, 0.400 - 30 sec, 2 - 120 sec, 0.015 - 1 min, 0.060 - 4 min, 0.250 - 16 min, 2 - 120 min
Volts AC Control: 120
Mounting: DIN Rail
Volts DC Control: 120
Type: Timing Relay, Solid State
Poles: 4
Range: Adjustable, 0.050 - 2 sec, 0.200 - 8 sec, 0.400 - 30 sec, 2 - 120 sec, 0.015 - 1 min, 0.060 - 4 min, 0.250 - 16 min, 2 - 120 min

Customer Reviews

No reviews for this product
(0)