Load Center, Main Lug, 150A, 120/208/240VAC, 3P, 18/36, NEMA 3R

Item #: 512787

Cat #: 3BR1836L150R

UPC: 786676441605

Sign In or Register to view pricing and more.
Documents & Guides
150 Amp,3-phase, Main Lug, Load Center With Surface Cover, 18-space, 36 Circuit, Aluminum Bus, NEMA 3R

Overview

150 Amp,3-phase, Main Lug, Load Center With Surface Cover, 18-space, 36 Circuit, Aluminum Bus, NEMA 3R
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786676441605, 3BR1836L150R

Specifications

Phase: 3
Volts AC: 208Y, 120/240
Mounting: Surface
Type: Main Lug
Amps: 150
Family / Style: BR
Circuits: 18
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Amps: 150
Circuits: 18
Volts AC: 208Y, 120/240
Type: Main Lug
Family / Style: BR
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)