High Leverage 12° Angled Diagonal Cutters
Item #: 512762
Cat #: 74-21-250-SBA
UPC: 843221000400
Documents & Guides
High Leverage 12° Angled Diagonal Cutters
Sign In or Register to view pricing and more.
No associated products found.
Overview
High Leverage 12° Angled Diagonal Cutters
10" Angled High Leverage Diagonal Cutting Pliers
Also known as: 843221000400, 74-21-250-SBA
Specifications
Length: | 10 in |
Length: | 10 in |
Customer Reviews
No reviews for this product
(0)