Edge Lit LED Exit Sign, Single Face, Green

Item #: 512749

Cat #: CELS1GNE

UPC: 856143001554

Sign In or Register to view pricing and more.
Cel Series Surface Edge-lit Led Exit Sign, Single Face, Green Lettering, Satin Aluminum Housing Finish, Emergency Operation

Overview

Cel Series Surface Edge-lit Led Exit Sign, Single Face, Green Lettering, Satin Aluminum Housing Finish, Emergency Operation
Also known as: 856143001554, CELS1GNE

Specifications

Material: Acrylic
Mounting: Surface
Color: Brushed Aluminum, Green/Mirror
Wattage: 3.720
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Material: Acrylic
Color: Brushed Aluminum, Green/Mirror
Standards: California Proposition 65
Volts AC Range: 120 - 277
Mounting: Surface
Wattage: 3.720
Light Technology: LED

Customer Reviews

No reviews for this product
(0)