Blk Handle, 12" Shaft-k Frame

Item #: 512731

Cat #: KHMVD12B

UPC: 782116056200

Sign In or Register to view pricing and more.
Documents & Guides
C-h Khmvd12b Blk Handle 12in 12" Shaft - K Frame

Overview

C-h Khmvd12b Blk Handle 12in 12" Shaft - K Frame
Also known as: 782116056200, KHMVD12B

Specifications

Width: 6 in
Height: 4.250 in
Length: 12.750 in
Width: 6 in
Length: 12.750 in
Height: 4.250 in

Customer Reviews

No reviews for this product
(0)