Floor Stand Kit, 12" x 12", Stainless Steel

Item #: 51271

Cat #: AFK1212SS

UPC: 783510313302

Sign In or Register to view pricing and more.
Documents & Guides
Floor Stand Kit (Quantity 2), Bulletin A4SY, Size: 12" x 12", Material: Stainless Steel 304

Overview

Floor Stand Kit (Quantity 2), Bulletin A4SY, Size: 12" x 12", Material: Stainless Steel 304
nVent HOFFMAN HOFAFK1212SS kits are easily installed on most wall-mount nVent HOFFMAN enclosures. Can also be used to elevate nVent HOFFMAN free-stand enclosures. To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure.It is not necessary to remove the wall-mount brackets from the enclosure.
Also known as: 783510313302, AFK1212SS

Specifications

Height: 12 in
Width: 12 in
Material: Stainless Steel
Height: 12 in
Material: Stainless Steel
Width: 12 in

Customer Reviews

No reviews for this product
(0)