Metal Halide Ballast, Pulse Start, 100W, 120-277V

Item #: 51270

Cat #: 71A5390001D

UPC: 781087017838

Sign In or Register to view pricing and more.
Documents & Guides
100 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277V, ANSI Code: M90/M140. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

Overview

100 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277V, ANSI Code: M90/M140. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Also known as: 781087017838, 71A5390001D

Specifications

Type: Pulse Start
ANSI Code: M140, M90
Shape: ED23-1/2 (Elliptical Dimple), ED28 (Elliptical Dimple), ED17 (Elliptical Dimple), ED17P (Elliptical Dimple Protected), PAR38 (Sealed Beam)
Wattage: 100
Length: 4 in
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start
Shape: ED23-1/2 (Elliptical Dimple), ED28 (Elliptical Dimple), ED17 (Elliptical Dimple), ED17P (Elliptical Dimple Protected), PAR38 (Sealed Beam)
Length: 4 in
Volts AC Range: 120 - 277
ANSI Code: M140, M90
Wattage: 100
Light Technology: HID

Customer Reviews

No reviews for this product
(0)