3-Way Switch, 15 Amp, 120/277V, Brown, Side Wired, Commercial Grade
Item #:
51268
Cat #:
CS315-2
UPC:
078477815601
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle 3-Way AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Brown
Overview
15 Amp, 120/277 Volt, Toggle 3-Way AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Brown
Also known as: 078477815601, CS315-2
Specifications
Type: | 3-Way, Toggle Switch, Grounding, Commercial Grade |
Color: | Brown |
Volts AC: | 120, 277 |
Amps: | 15 |
Material: | Thermoplastic, Nylon |
Type: | 3-Way, Toggle Switch, Grounding, Commercial Grade |
Volts AC: | 120, 277 |
Material: | Thermoplastic, Nylon |
Color: | Brown |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)