1
more
Fast Acting CUBEFuse 30A Non-indication
Item #: 512665
Cat #: FCF30RN
UPC: 051712362481
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series FCF fuse CUBEFuse, power loss 5.45 w, Critical/UPS, 30 A, 60 Hz, 50 Hz, 1 , CF, Black, Electroless tin plated copper alloy terminal, Blade end, 4 min at 200%, 50 kAIC at 600 Vdc,300 kAIC at 600 V, Glass filled PES
Overview
Eaton Bussmann series FCF fuse CUBEFuse, power loss 5.45 w, Critical/UPS, 30 A, 60 Hz, 50 Hz, 1 , CF, Black, Electroless tin plated copper alloy terminal, Blade end, 4 min at 200%, 50 kAIC at 600 Vdc,300 kAIC at 600 V, Glass filled PES
The revolutionary BussmannTM series Low-PeakTM CUBEFuseTM delivers the smallest footprint compared to any Class CC, J or RK fuse solution ? requiring up to 70% less space when combined with its unique fuse holder or UL? 98 Listed Compact Circuit Protector switch. Freeing up space is powerful. And the CUBEFuse does just that, while packing up to a 300 kA interrupting rating and enabling higher equipment short-circuit current rating (SCCR). Available from 1 to 400 amps.
Also known as: 051712362481, FCF30RN
Specifications
Type: | Fast Acting |
Amps: | 30 |
Class: | CF |
Interrupt Rating DC: | 300, 50 kA |
Type: | Fast Acting |
Class: | CF |
Amps: | 30 |
Interrupt Rating DC: | 300, 50 kA |
Customer Reviews
No reviews for this product
(0)