Control Transformer, 300VA, 120 -12/24, Type TF, 1PH, Open

Item #: 512604

Cat #: 9070TF300D13

UPC: 785901204732

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 300 VA, 120 - 12/24 Volt AC, Type TF, 1-Phase, Open

Overview

Transformer, Control, 300 VA, 120 - 12/24 Volt AC, Type TF, 1-Phase, Open
Also known as: 785901204732, 9070TF300D13

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 300
Primary Voltage: 120
Type: Industrial Control, Transformer
Volt Amps: 300
Phase: 1
Primary Voltage: 120

Customer Reviews

No reviews for this product
(0)