This product may not be available in all locations.
3
more

Starter, Size 00, 9A, 600VAC, 120VAC Coil, Non-Reversing, Open, 3P
Item #: 51260
Cat #: 8536SAO12V02H308S
UPC: 785901094104
Documents & Guides
Starter, Size 00, 9 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, Open, 3-Pole, Solid State Overloads
Sign In or Register to view pricing and more.
Overview
Starter, Size 00, 9 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, Open, 3-Pole, Solid State Overloads
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 00 non-reversing starter has an 9 ampere rating. This NEMA Size 00 motor starter has 3 phase ratings of 1.5 HP at 220 and 230 VAC and 2 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a Motor Logic overload relay with a 1.5A to 4.5A range to sense over current conditions. This NEMA starter has a 100 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. This NEMA starter is an open device without an enclosure. This starter is 6.77 inches tall, 3.50 inches wide and 4.22 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.
Also known as: 785901094104, 8536SAO12V02H308S
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Poles: | 3 |
Type: | NEMA, Starter, Non-Reversing |
Mounting: | Surface |
Volts AC: | 600 |
Amps: | 9 |
Size: | 00 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Poles: | 3 |
Mounting: | Surface |
Amps: | 9 |
Standards: | California Proposition 65 |
Phase: | 3 |
Type: | NEMA, Starter, Non-Reversing |
Volts AC: | 600 |
Size: | 00 |
Customer Reviews
No reviews for this product
(0)