Terminal Block, Double Deck, 50A, 300V AC/DC, Gray, 6mm, 18 - 8AWG

Item #: 51258

Cat #: 1492-WD6

UPC: 662468320313

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Double Deck, 50 Amp, 300 Volt AC/DC, Gray, 6mm, 18 - 8 AWG, 20 in a Package

Overview

Terminal Block, Double Deck, 50 Amp, 300 Volt AC/DC, Gray, 6mm, 18 - 8 AWG, 20 in a Package
A time-proven terminal method with a space-saving design. Allen-Bradley® Bulletin 1492-W screw connection terminal blocks offer basic feed-through and grounding terminal blocks. Catalog item 1492-WD6 from Rockwell Automation® is a gray IEC 7 x 78 x 63.05 mm (0.28 x 3.08 x 2.48 IN), feed-through, two-circuit terminal block with screw connections and one pole. Its voltage rating is UR - 300 V AC / DC, CSA - 300 V AC / DC, IEC - 500 V AC / DC. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468320313, 1492-WD6

Specifications

Type: Terminal Block, Double Deck
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Volts DC: 300
Amps: 50
Allowable Gauge Range: 18 - 8
Type: Terminal Block, Double Deck
Family / Style: 1492
Color: Gray
Amps: 50
Volts AC: 300
Mounting: DIN Rail
Volts DC: 300
Allowable Gauge Range: 18 - 8

Customer Reviews

No reviews for this product
(0)