Cable Tie Stainless Stl 8" 100lb 100

Item #: 512577

Cat #: SS8100

UPC: 662381041500

Sign In or Register to view pricing and more.
Documents & Guides
Stainless Steel Cable Ties,8",100 Min Min. Tensile STRength, 100

Overview

Stainless Steel Cable Ties,8",100 Min Min. Tensile STRength, 100
Also known as: 662381041500, SS8100

Specifications

Weight Capacity: 100 lbs
Material: Stainless Steel
Color: Silver
Length: 8 in
Weight Capacity: 100 lbs
Color: Silver
Material: Stainless Steel
Length: 8 in

Customer Reviews

No reviews for this product
(0)