Photoelectric Sensor, Comet Series, Reflex, 20-264VAC, 15-30VDC

Item #: 512547

Cat #: 14102RS8360

UPC: 782114473665

Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, Comet Series, Reflex, 15 Foot (4.5 M) Sensing Range, Visible Red Beam, 20 - 264 Volt AC, 15-30 Volt DC, 3-Pin, Micro DC, Connector, NPN And PNP Output, Right-Angle Viewing

Overview

Photoelectric Sensor, Comet Series, Reflex, 15 Foot (4.5 M) Sensing Range, Visible Red Beam, 20 - 264 Volt AC, 15-30 Volt DC, 3-Pin, Micro DC, Connector, NPN And PNP Output, Right-Angle Viewing
Also known as: 782114473665, 14102RS8360

Specifications

Type: Reflex, Photoelectric
Range: 15 ft, 4.500 m
Volts DC Range: 15 - 30
Volts AC Range: 20 - 264
Type: Reflex, Photoelectric
Volts DC Range: 15 - 30
Range: 15 ft, 4.500 m
Volts AC Range: 20 - 264

Customer Reviews

No reviews for this product
(0)