B-Twist™ Wire Connector, Model BT2® Red, 100/Box
Item #: 512527
Cat #: BT2-1
UPC: 783250718900
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wire Connector, Color Coded, Winged Twister® Type, Color: Red, Wire Range: (2) 18 - (2) 8 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
Overview
Wire Connector, Color Coded, Winged Twister® Type, Color: Red, Wire Range: (2) 18 - (2) 8 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
The B-TWISTt™ Wire Connector combines all of the features of red and yellow wing-style wire connectors in one unique design. The rounded dial-top with vertical grooves provides fast, fingertip starts and its low-profile design fits easily into electrical boxes. The long, swept wings offer high torque and improve comfort while the wide, expanding spring makes for easy starts on even the largest combinations.
Also known as: 783250718900, BT2-1
Specifications
Color: | Red |
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 18 - 8 |
Color: | Red |
Standards: | California Proposition 65 |
Material: | Copper |
Allowable Gauge Range: | 18 - 8 |
Customer Reviews
No reviews for this product
(0)