Wireway End Cap, Type 1, 12 In x 12 In, Steel, Gray, NO Knockout

Item #: 512512

Cat #: 1212-HSENK

UPC: 782051479515

Sign In or Register to view pricing and more.
Documents & Guides
Wireway End Cap, Type 1, 12 In x 12 In, Steel, Gray, NO Knockout

Overview

Wireway End Cap, Type 1, 12 In x 12 In, Steel, Gray, NO Knockout
Also known as: 782051479515, 1212-HSENK

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray

Customer Reviews

No reviews for this product
(0)